Page 1 of 6

Next

Compare
100CS54 3 3/4 KW/2SS

COMPARE

100CS54 3 3/4 KW/2SS

Description
100CS54 3 3/4 KW/2SS SPROCKET ; SGL BORED TO SIZE SPROCKET 1-1/4IN PITCH

MARTIN SPROCKET & GR

Part # 100CS54 3 3/4 KW/2SS

BDI # 21515890

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 21.498
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 22.211
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 546.05
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
100B33 3 3/4KW AND SS

COMPARE

100B33 3 3/4KW AND SS

Description
100B33 3 3/4KW AND SS SPROCKET ; 1-1/4IN PITCH 3IN BORE 33 TEETH

MARTIN SPROCKET & GR

Part # 100B33 3 3/4KW AND SS

BDI # 21536540

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 13.15
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.841
Other Features: With Set Screw
Pitch Diameter - Millimeter: 334.01
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
140B15 3-7/8  1 X 1/2 KW 2SS

COMPARE

140B15 3-7/8 1 X 1/2 KW 2SS

Description
140B15 3-7/8 1 X 1/2 KW 2SS SPROCKET ; 3/4-10 140 CHAIN 15 TEETH

MARTIN SPROCKET & GR

Part # 140B15 3-7/8 1 X 1/2 KW 2SS

BDI # 21928420

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 8.418
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.282
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 213.817
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120BS24H X 3-3/4IN

COMPARE

120BS24H X 3-3/4IN

Description
120BS24H X 3-3/4IN RLR CHAIN SPROCKET ; 120CHAIN 24T

MARTIN SPROCKET & GR

Part # 120BS24H X 3-3/4IN

BDI # 24971980

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.492

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.294
Pitch Diameter - Millimeter: 291.9
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
140B15 X 3-7/8 1IN KW

COMPARE

140B15 X 3-7/8 1IN KW

Description
140B15 X 3-7/8 1IN KW SPROCKET ; 3-7/8" BORE

MARTIN SPROCKET & GR

Part # 140B15 X 3-7/8 1IN KW

BDI # 24218841

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.418

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.282
Pitch Diameter - Millimeter: 213.817
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY