D140B16 X 4-1/4 MTO
Description
D140B16 X 4-1/4 MTO SPROCKET
Part # D140B16 X 4-1/4 MTO
BDI # 24969649
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.847
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Finished Bore
120B24 X 4-1/4 KW 2SS
Description
120B24 X 4-1/4 KW 2SS SPROCKET
Part # 120B24 X 4-1/4 KW 2SS
BDI # 26022672
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
140B17H X 4-1/4 1 X 1/2 KW2SS
Description
140B17H X 4-1/4 1 X 1/2 KW2SS SPKT ; ROLLER CHAIN SPROCKET
Part # 140B17H X 4-1/4 1 X 1/2 KW2SS
BDI # 23777885
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Finished Bore
HA120B24F X 4-1/4IN KW 2SS
Description
HA120B24F X 4-1/4IN KW 2SS SPROCKET ; 120 ANSI 24 TEETH 4-1/4" BORE
Part # HA120B24F X 4-1/4IN KW 2SS
BDI # 25947060
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Finished Bore
160B20 X 4-3/8 KW 2SS
Description
160B20 X 4-3/8 KW 2SS SPROCKET ; MTO
Part # 160B20 X 4-3/8 KW 2SS
BDI # 25813662
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.828
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
324.714
Mounting Method:
Finished Bore