60B54 X 4-15/16
Description
60B54 X 4-15/16 FORD SPEC SPROCKET ; 160 ANSI 54 TEETH 4-15/16" BORE
Part # 60B54 X 4-15/16
BDI # 24539798
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Finished Bore
50A60 4.872 W/6 BOLTS ON 5-5/8 CIRCLE
Description
50A60 4.872 W/6 BOLTS ON 5-5/8 CIRCLE ; ROLLER CHAIN SPROCKET
Part # 50A60 4.872 W/6 BOLTS ON 5-5/8 CIRCLE
BDI # 21916653
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
60B72 X 4-15/16 SPEC
Description
60B72 X 4-15/16 FORD SPEC SPROCKET ; 60 ANSI 72 TEETH 4-15/16 BORE
Part # 60B72 X 4-15/16 SPEC
BDI # 24106837
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.195
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.628
Pitch Diameter - Millimeter:
436.753
Mounting Method:
Finished Bore
D160B20 X 4-15/16
Description
D160B20 X 4-15/16 FORD SPEC SPROCKET ; 160 ANSI 20 TEETH 4-15/16" BORE
Part # D160B20 X 4-15/16
BDI # 25177954
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.828
Pitch Diameter - Millimeter:
324.714
Mounting Method:
Finished Bore
240B19 X 5IN 1-1/4 X 5/8KW 2SS ALT
Description
240B19 X 5IN 1-1/4X5/8KW 2SS SPKT ; (2) 3/4-10 UNC STD
Part # 240B19 X 5IN 1-1/4 X 5/8KW 2SS ALT
BDI # 24948783
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
18.227
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.78
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
462.966
Mounting Method:
Finished Bore