D60A52 5.906 MTO
Description
D60A52 5.906 MTO SPROCKET 5.906" DIA C ; 3/4"P 52T 5.906 14 1/4-20X .62DEEP HOLES
Part # D60A52 5.906 MTO
BDI # 21445690
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.422
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.849
Pitch Diameter - Millimeter:
315.519
Mounting Method:
Finished Bore
240C30 X 5-7/16 2SS
Description
240C30 X 5-7/16 2SS SPROCKET ; 1-1/4 X 5/8 KW SS OVER KW ON EACH HUB
Part # 240C30 X 5-7/16 2SS
BDI # 23244368
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
28.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.34
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
728.98
Mounting Method:
Finished Bore
D160C35 5-1/2 W/KW AND 2SS
Description
D160C35 5-1/2 W/ KW AND 2SS SPROCKET
Part # D160C35 5-1/2 W/KW AND 2SS
BDI # 24024599
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Finished Bore
D160C45 X 5.006/5.009
Description
D160C45X5.006/5.009 DBL ROLLER SPROCKET ; C HUB 45T CHAIN #160
Part # D160C45 X 5.006/5.009
BDI # 24955480
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Finished Bore
D140C35H X 5-1/8 KW 2SS
Description
D140C35H X 5-1/8 KW 2SS CHAIN SPROCKET
Part # D140C35H X 5-1/8 KW 2SS
BDI # 21582084
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Finished Bore