Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Finished Bore
D160A36H 6-1/2
Description
D160A36H 6-1/2 SPROCKET ; 6-1/2IN BORE 36 TEETH STEEL
Part # D160A36H 6-1/2
BDI # 21445472
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.06
Pitch Diameter - Millimeter:
582.879
Mounting Method:
Finished Bore
H4859C12F X 6-1/2
Description
H4859C12F X 6-1/2 ; POR FB 6-7/16IN MINUS-0/PLUS-.002
Part # H4859C12F-6H
BDI # 18692825
Features
Chain Pitch - Inch:
6
Chain Size:
4859
Chain Pitch - Millimeter:
152.4
Pitch Diameter - Inch:
23.182
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
0
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
588.823
Mounting Method:
Finished Bore
D240BS18 X 6-1/2 KW 2SS
Description
D240BS18 X 6-1/2 KW 2SS SPROCKET ; 6-1/2" BORE
Part # D240BS18 X 6-1/2 KW 2SS
BDI # 24663094
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
17.276
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.81
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
438.81
Mounting Method:
Finished Bore
140C45 MTO 6-1/2 KW 2SS
Description
140C45 MTO 6-1/2 KW 2SS SPROCKET ; 45 TEETH 26.08" OUTSIDE DIA
Part # 140C45 MTO 6-1/2 KW 2SS
BDI # 21552312
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Finished Bore