D120C60 X 8IN KW SS
Description
D120C60 X 8IN KW SS CHN SPROCKET ; 120CHAIN 6OT
Part # D120C60 X 8IN KW SS
BDI # 23660192
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Finished Bore
D240C45H X 8IN KW 2SS
Description
D240C45H X 8IN KW 2SS SPROCKET ; 8"BORE 45HT CHAIN #240
Part # D240C45H X 8IN KW 2SS
BDI # 25163331
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
43.007
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
44.7
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
1092.378
Mounting Method:
Finished Bore
D160A30H 7-1/2
Description
D160A30H 7-1/2 SPROCKET ; 7-1/2IN BORE 30 TEETH STEEL
Part # D160A30H 7-1/2
BDI # 21445471
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.228
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Finished Bore
80A112 X 31.25IN
Description
80A112 X 31.25IN SPROCKET ; 31.25" BORE
Part # 80A112 X 31.25IN
BDI # 24518220
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.241
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Finished Bore
HA100A72 X 12IN
Description
HA100A72 X 12IN CHAIN SPROCKET ; 100CHAIN 72T ALTERED W/HT
Part # HA100A72 X 12IN
BDI # 24085555
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.658
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.38
Pitch Diameter - Millimeter:
727.913
Mounting Method:
Finished Bore