D180A34H 8-7/8
Description
D180A34H 8-7/8 SPROCKET ; 2-1/4IN PITCH 8-7/8IN BORE 34 TEETH
Part # D180A34H 8-7/8
BDI # 21445517
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Pitch Diameter - Millimeter:
0
Mounting Method:
Finished Bore
60A84 X 9-9/16 W/6 25/64 HOLE
Description
60A84 X 9-9/16 W/6 25/64 HOLE SPROCKET ; HOLES EQUALLY SPACED ON 10.25"BC
Part # 60A84 X 9-9/16 W/6 25/64 HOLE
BDI # 22523004
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.495
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Finished Bore
60A46 X 8-3/4
Description
60A46 X 8-3/4 ROLLER CHAIN SPROCKET ; 60 ANSI 46 TEETH 8-3/4" BORE
Part # 60A46 X 8-3/4
BDI # 24106691
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.991
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.414
Pitch Diameter - Millimeter:
279.171
Mounting Method:
Finished Bore
D120C60 X 10 KWY 2SS
Description
D120C60 X 10 KWY 2SS SPROCKET
Part # D120C60 X 10 KWY 2SS
BDI # 21585733
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Finished Bore
140A36 F-SPLIT 9.375IN ID MTO
Description
140A36 F-SPLIT 9.375IN ID MTO SPROCKET ; SGL ROLLER CHAIN SPROCKET 1-3/4IN PITCH
Part # 140A36 F-SPLIT 9.375IN ID MTO
BDI # 21516128
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
20.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.053
Other Features:
Split Type
Pitch Diameter - Millimeter:
510.032
Mounting Method:
Finished Bore