35B11 1/8IN BORE KW/SS
Description
35B11 1/8IN BORE KW/SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/8IN PITCH
Part # 35B11 1/8IN BORE KW/SS
BDI # 21516067
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.331
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.502
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Finished Bore