25B15 5/16B 1/16KW
Description
25B15 5/16B 1/16KW SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/4IN PITCH
Part # 25B15 5/16B 1/16KW
BDI # 21515795
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
25B20 5/16 2SS
Description
25B20 5/16 2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/4IN PITCH
Part # 25B20 5/16 2SS
BDI # 21515796
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.598
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.729
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
40.589
Mounting Method:
Finished Bore
50B10 X 5/16 KW SS
Description
50B10 X 5/16 KW SS ROLLER CHAIN SPROCKET ; 50 ANSI 10 TEETH 5/16" BORE
Part # 50B10 X 5/16 KW SS
BDI # 24718617
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore