50BS21 7/16

COMPARE

50BS21 7/16

Description
50BS21 7/16 RLR CHAIN SPROCKET ; 7/16" BORE DIA 21 TEETH 5/8" PITCH

MARTIN SPROCKET & GR

Part # 50BS21 7/16

BDI # 21569585

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.194

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.522
Pitch Diameter - Millimeter: 106.52
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
35B16 X 7/16 KW SS

COMPARE

35B16 X 7/16 KW SS

Description
35B16 X 7/16 KW SS SPROCKET

MARTIN SPROCKET & GR

Part # 35B16 X 7/16 KW SS

BDI # 24939588

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.922
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.11
Other Features: With Set Screw
Pitch Diameter - Millimeter: 48.82
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50A32 3 4 HOLES 7/16IN

COMPARE

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.376

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.721
Pitch Diameter - Millimeter: 161.96
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
35BS10H X 7/16 2SS

COMPARE

35BS10H X 7/16 2SS

Description
35BS10H X 7/16 2SS CHAIN SPROCKET ; 35 CHAIN 10 TEETH 7/16" BORE

MARTIN SPROCKET & GR

Part # 35BS10H X 7/16 2SS

BDI # 24939356

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.214
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.379
Other Features: With Set Screw
Pitch Diameter - Millimeter: 30.836
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY