25BS24 12MM
Description
25BS24 12MM RLR CHAIN SPROCKET ; 24 TEETH 2.049" OUTSIDE DIA
Part # 25BS24 12MM
BDI # 21552486
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.915
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.049
Pitch Diameter - Millimeter:
48.641
Mounting Method:
Finished Bore
06B16SS 12MM
Description
06B16SS 12MM RLR CHAIN SPROCKET ; 16 TEETH 37MM HUB DIA SS
Part # 06B16SS 12MM
BDI # 21551771
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.922
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
2.11
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Finished Bore
35BS17 X 12MM NKW
Description
35BS17 X 12MM NKW RLR CHAIN SPROCKET ; 12MM BORE 17T CHAIN NO.35
Part # 35BS17 X 12MM NKW
BDI # 24088624
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.041
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.231
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Finished Bore
06B35 X 12MM KW 2SS
Description
06B35 X 12MM KW 2SS CHAIN SPROCKET ; 06 ANSI 35 TEETH 12MM BORE
Part # 06B35 X 12MM KW 2SS
BDI # 22999772
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.183
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
106.26
Mounting Method:
Finished Bore
D06BS24 12MM 4MM KW SS
Description
D06BS24 12MM 4MM KW SS SPROCKET
Part # D06BS24 12MM 4MM KW SS
BDI # 21580038
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
Duplex Type | With Set Screw
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore