Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.746
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore
RS35-1B16TQ-H15J
Description
RS35-1B16TQ-H15T SPROCKET ; 16T 48.82MM PD 54MM OD
Part # RS35-1B16TQ-H15J
BDI # 24479188
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.11
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Finished Bore
25BS19 15MM BORE W/ KW SS
Description
25BS19 15MM BORE W/ KW SS RLR CHN SPRKT ; 15MM BORE DIA 19 TEETH
Part # 25BS19 15MM BORE W/ KW SS
BDI # 21569499
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.519
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.648
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
38.583
Mounting Method:
Finished Bore
05B14 X 15MM MTO
Description
05B14 X 15MM MTO RLR CHAIN SPROCKET
Part # 05B14 X 15MM MTO
BDI # 26404523
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
1.415
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.543
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
35.95
Mounting Method:
Finished Bore
35B14 X 15MM 5MM KW SS
Description
35B14 X 15MM 5MM KW SS SPROCKET ; 35 ANSI 14 TEETH 15MM BORE
Part # 35B14 X 15MM 5MM KW SS
BDI # 24581368
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Finished Bore