Page 1 of 2

Next

Compare
40B10 X 17MM 5 X 2.3MM KW 2SS

COMPARE

40B10 X 17MM 5 X 2.3MM KW 2SS

Description
40B10 X 17MM 5 X 2.3MM KW 2SS SPROCKET

MARTIN SPROCKET & GR

Part # 40B10 X 17MM 5 X 2.3MM KW 2SS

BDI # 24664162

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 1.618
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 1.839
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 41.1
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
08C16NI X 17MM MTO

COMPARE

08C16NI X 17MM MTO

Description
08C16NI X 17MM MTO SPROCKET ; 81058814

MARTIN SPROCKET & GR

Part # 08C16NI X 17MM MTO

BDI # 24941526

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 2.563
Inch - Metric: Metric

Material: Nickel Plated Steel
Outside Diameter - Inch: 2.814
Other Features: Simplex Type
Pitch Diameter - Millimeter: 65.1
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H40B24F X 17MM

COMPARE

H40B24F X 17MM

Description
H40B24 X 17MM RLR CHAIN SPROCKET ; 40 CHAIN 24 TEETH TYPE B 17MM BORE

TSUBAKI

Part # H40B24F X 17MM

BDI # 21971834

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.831

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.098
Pitch Diameter - Millimeter: 97.3
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40BS12 X 17MM KW SS

COMPARE

40BS12 X 17MM KW SS

Description
40BS12 X 17MM KW SS CHAIN SPROCKET ; 40CHAIN 12T

MARTIN SPROCKET & GR

Part # 40BS12 X 17MM KW SS

BDI # 24103590

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 1.932
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.166
Other Features: With Set Screw
Pitch Diameter - Millimeter: 49.07
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H50B9 X 17MM 5 X 2.3MM KW NO SS

COMPARE

H50B9 X 17MM 5 X 2.3MM KW NO SS

Description
H50B9 X 17MM 5X2.3MM KW NO SS SPROCKET ; 2.093" OD X 1" LTB X 1-1/2" P STEEL

TSUBAKI

Part # H50B9 X 17MM 5 X 2.3MM KW NO SS

BDI # 21525175

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.828

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.093
Pitch Diameter - Millimeter: 46.42
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY