40BS9HT 0.687/0.688IN NKW NSS
Description
40BS9HT 0.687/0.688IN NKW NSS SPROCKET ; MTO 1/2IN PITCH 9 TEETH
Part # 40BS9HT 0.687/0.688IN NKW NSS
BDI # 21993349
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.462
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.674
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Finished Bore