35BS24 X 11/16 KW SS
Description
35BS24 X 11/16 KW SS ; 11/16" BORE 24T CHAIN NO.35
Part # 35BS24 X 11/16 KW SS
BDI # 23667082
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore
H35B24 X 0.688IN NKW 2SS
Description
H35B24 X 0.688IN NKW 2SS SPROCKET ; 0.688" BORE W/HT
Part # H35B24 X 0.688IN NKW 2SS
BDI # 23709582
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore
40BS12 X 11/16
Description
40BS12 X 11/16 ROLLER CHAIN SPROCKET ; 40 ANSI 12 TEETH 11/16" BORE
Part # 40BS12 X 11/16
BDI # 25195736
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
40B13 11/16 KW/2SS
Description
40B13 11/16 KW/2SS SPROCKET ; ROLLER CHAIN SPROCKET 1/2IN PITCH
Part # 40B13 11/16 KW/2SS
BDI # 21515766
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
40B15 11/16 KW SS
Description
40B15 11/16 KW SS RC SPROCKET ; 1/2IN PITCH 15TEETH
Part # 40B15 11/16 KW SS
BDI # 21841782
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore