H35B13 X 18MM KW 2SS
Description
H35B13 X 18MM KW 2SS CHN SPROCKET ; 35CHAIN 13T
Part # H35B13 X 18MM KW 2SS
BDI # 24864229
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
40BS16 18MM KW/SS
Description
40BS16 18MM KW/SS SPROCKET ; SGL BORED TO SIZE SPROCKET 1/2IN PITCH
Part # 40BS16 18MM KW/SS
BDI # 21515781
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
H50B11X18MM 6X2.8MM KW 2SS
Description
H50B11X18MM 6X2.8MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120DEG
Part # H50B11X18MM 6X2.8MM KW 2SS
BDI # 24972029
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.504
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Finished Bore
08B18 18MM KW 2SS
Description
08B18 18MM KW 2SS RLR CHAIN SPROCKET ; 13 TEETH 57MM HUB DIA
Part # 08B18 18MM KW 2SS
BDI # 21551779
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Finished Bore