Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.593
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
35B45 19MM 5MMX2.3 2SS HARD
Description
35B45 19MM 5MMX2.3 2SS HARD SPROCKET ; 45 TEETH 5.59" OUTSIDE DIA
Part # 35B45 19MM 5MMX2.3 2SS HARD
BDI # 21551967
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Finished Bore
RS08-1B40 X 19MM HT
Description
RS08-1B40 X 19MM HT B HUB SPROCKET
Part # RS08-1B40 X 19MM HT
BDI # 21845421
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.373
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.653
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
RS40-1B17T-SS-H019N-J06D1M05
Description
TSUBAKI RS40-1B17T-SS-H019N-J06D1M05
Part # RS40-1B17T-SS-H019N-J06D1M05
BDI # 23940708
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
35B13 19MM 5MM KW 2-SS
Description
35B13 19MM 5MM KW 2-SS SPROCKET
Part # 35B13 19MM 5MM KW 2-SS
BDI # 21585594
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore