06B25 20MM KW SS
Description
06B25 20MM KW SS RLR CHAIN SPROCKET ; 20MM BORE DIA 25 TEETH 3/8" PITCH
Part # 06B25 20MM KW SS
BDI # 21569456
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.089
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
2.328
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
H35B15 X 20MM KW SS
Description
H35B15 X 20MM KW SS CHAIN SPROCKET ; 15T 35 RIV CHAIN 20MM BORE
Part # H35B15 X 20MM KW SS
BDI # 23237859
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore
H40B19 X 20MM 6X2.8MM KW 2SS
Description
H40B19 X 20MM 6X2.8MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120DEG
Part # H40B19 X 20MM 6X2.8MM KW 2SS
BDI # 26029485
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore