Page 1 of 3

Next

Compare
H40B16X22MM 6MMX2.8MM KW 2SS

COMPARE

H40B16X22MM 6MMX2.8MM KW 2SS

Description
40B16X22MM 6MMX2.8MM KW 2SS SPROCKET ; (1)SS OVER KW,(1)SS AT 120 DEGREES

TSUBAKI

Part # H40B16X22MM 6MMX2.8MM KW 2SS

BDI # 25166011

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 2.563
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.814
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 65.1
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40B16 X 22MM KW SS

COMPARE

40B16 X 22MM KW SS

Description
40B16 X 22MM KW SS CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 40B16 X 22MM KW SS

BDI # 23298652

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 2.563
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.814
Other Features: With Set Screw
Pitch Diameter - Millimeter: 65.1
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
08B22 22MM 6MM KWY

COMPARE

08B22 22MM 6MM KWY

Description
08B22 22MM 6MM KWY RLR CHAIN SPROCKET ; 22 TEETH 73MM HUB DIA

MARTIN SPROCKET & GR

Part # 08B22 22MM 6MM KWY

BDI # 21551810

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.513
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.778
Other Features: Simplex Type
Pitch Diameter - Millimeter: 89.24
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
41B11 22MM 6MM KW 1/4-20SSMTO

COMPARE

41B11 22MM 6MM KW 1/4-20SSMTO

Description
41B11 22MM 6MM KW 1/4-20SSMTO SPROCKET ; 11 TEETH 2" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 41B11 22MM 6MM KW 1/4-20SSMTO

BDI # 21551995

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.775

Inch - Metric: Metric
Material: Stainless Steel
Outside Diameter - Inch: 2.003
Pitch Diameter - Millimeter: 45.08
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
10B13 22MM 6X2.8 KW SS

COMPARE

10B13 22MM 6X2.8 KW SS

Description
10B13 22MM 6X2.8 KW SS RLR CHAIN SPRKT ; 22MM BORE DIA 13 TEETH 5/8" PITCH

MARTIN SPROCKET & GR

Part # 10B13 22MM 6X2.8 KW SS

BDI # 21569473

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 2.611
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.911
Other Features: Simplex Type | With Set Screw
Pitch Diameter - Millimeter: 66.32
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY