D40B19H X 24MM KW 2SS
Description
D40B19H X 24MM KW 2SS CHAIN SPROCKET ; 40 ANSI 19 TEETH 24MM BORE
Part # D40B19H X 24MM KW 2SS
BDI # 22986832
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
50BS15 X 24MM
Description
50BS15 X 24MM CHAIN SPROCKET ; 50 ANSI 15 TEETH 24MM BORE
Part # 50BS15 X 24MM
BDI # 22606365
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.814
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
40BS19 X 24MM 8MMX3.3KW SS
Description
40BS19 X 24MM 8MMX3.3KW SS SPROCKET ; 24MM BORE 19T CHAIN #40
Part # 40BS19 X 24MM 8MMX3.3KW SS
BDI # 24734743
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore