35BS27 X 25MM KW 2SS
Description
35BS27 X 25MM KW 2SS RLR CHAIN SPROCKET ; 25MM BORE 27T CHAIN #35
Part # 35BS27 X 25MM KW 2SS
BDI # 25184470
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.23
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.434
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
82.05
Mounting Method:
Finished Bore
08B22 25MM KW 1SS
Description
08B22 25MM KW 1SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.5IN PITCH
Part # 08B22 25MM KW 1SS
BDI # 21445014
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Simplex Type | With 1 Set Screw
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
DS10B14 25MM KW 2SS
Description
DS10B14 25MM KW 2SS RLR CHAIN SPROCKET ; 14 TEETH 25MM BORE DIA
Part # DS10B14 25MM KW 2SS
BDI # 22123375
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Duplex Type | With Set Screw
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
06B-1 25MM 17T
Description
06B-1 25MM 17T ; ROLLER CHAIN SPROCKET
Part # 06B-1 25MM 17T
BDI # 21438930
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Finished Bore
40B22 X 25MM KW 2SS MTO
Description
40B22 X 25MM KW 2SS MTO SPROCKET ; 25MM BORE
Part # 40B22 X 25MM KW 2SS MTO
BDI # 24488881
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore