40A11HT 1.1242/1.1247
Description
40A11HT 1.1242/1.1247 SPROCKET ; 1/2IN PITCH 1.1242IN BORE 11 TEETH STEEL
Part # 40A11HT 1.1242/1.1247
BDI # 21536583
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.917
Pitch Diameter - Millimeter:
45.07
Mounting Method:
Finished Bore