H80B12F X 1-5/16 NKW 2SS
Description
H80B12 X 1-5/16 NKW 2SS SPROCKET ; 1-5/16" BORE
Part # H80B12F X 1-5/16 NKW 2SS
BDI # 24257631
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
50BS24H X 1-5/16 KW
Description
50BS24H X 1-5/16 KW CHAIN SPROCKET ; 50 ANSI 24 TEETH 1-5/16" BORE
Part # 50BS24H X 1-5/16 KW
BDI # 24581506
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
H60B12F X 1-5/16
Description
H60B12 X 1-5/16 RLR CHAIN SPROCKET ; 60 CHAIN 12 TEETH TYPE B 1-5/16IN BORE
Part # H60B12F X 1-5/16
BDI # 21972008
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore
H50B12F X 1-5/16
Description
H50B12 X 1-5/16 RLR CHAIN SPROCKET ; 50 CHAIN 12 TEETH TYPE B 1-5/16IN BORE
Part # H50B12F X 1-5/16
BDI # 21971876
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
H40B30F X 1-5/16
Description
H40B30 X 1-5/16 RLR CHAIN SPROCKET ; 40 CHAIN 30 TEETH TYPE B 1-5/16IN BORE
Part # H40B30F X 1-5/16
BDI # 21971844
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore