40A24 X 37MM
Description
40A24 X 37MM RLR CHAIN SPROCKET ; 40CHAIN 24T
Part # 40A24 X 37MM
BDI # 24855207
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
40BS28 X 37MM
Description
40BS28 X 37MM RLR CHAIN SPROCKET ; 37MM BORE
Part # 40BS28 X 37MM
BDI # 24596353
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.465
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.738
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore