H60B16 X 38MM 10X3.3MM KW 2SS
Description
H60B16 X 38MM 10X3.3MM KW 2SS SPROCKET ; 4.22" OD X 1-1/4" LTB X 3/4" P STEEL
Part # H60B16 X 38MM 10X3.3MM KW 2SS
BDI # 21559209
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
H60B23X38MM 10X3.3MM KW 2SS
Description
H60B23X38MM 10X3.3MM KW 2SS SPROCKET ; (1)SS OVER KW,(1)SS AT 120 DEGREES W/HT
Part # H60B23X38MM 10X3.3MM KW 2SS
BDI # 24219745
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore
H80B16 X 38MM 10X3.3MM KW 2SS
Description
H80B16 X 38MM 10X3.3MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120 DEGREES
Part # H80B16 X 38MM 10X3.3MM KW 2SS
BDI # 22967047
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
H50B21 X 38MM 10X3.3MM KW 2SS
Description
H50B21 X 38MM 10X3.3MM KW 2SS SPROCKET ; 4.52" OD X 1" LTB X 5/8" P STEEL
Part # H50B21 X 38MM 10X3.3MM KW 2SS
BDI # 21559191
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore
H80B22FX38MM 10X3.3MMKW 2SS
Description
H80B22FX38MM 10X3.3MMKW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120DEG
Part # H80B22FX38MM 10X3.3MMKW 2SS
BDI # 25815048
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore