D50BS17H X 1-3/5 KW 2SS
Description
D50BS17H X 1-3/5 KW 2SS CHN SPROCKET ; BORED TO 1-3/8IN 17T
Part # D50BS17H X 1-3/5 KW 2SS
BDI # 23248749
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore