H40A20 X 41MM
Description
H40A20 X 41MM ROLLER CHAIN SPROCKET ; 1/2" PITCH 41MM BORE 20-TEETH
Part # H40A20 X 41MM
BDI # 21542312
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
08C16NI X 41MM
Description
08C16NI X 41MM ; ROLLER CHAIN SPROCKET
Part # 08C16NI X 41MM
BDI # 20367074
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Nickel Plated Steel
Outside Diameter - Inch:
2.814
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore