H40B32F X 1-11/16
Description
H40B32 X 1-11/16 RLR CHAIN SPROCKET ; 40 CHAIN 32 TEETH TYPE B 1-11/16IN BORE
Part # H40B32F X 1-11/16
BDI # 21971852
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Finished Bore
H40B30F X 1-11/16
Description
H40B30 X 1-11/16 RLR CHAIN SPROCKET ; 40 CHAIN 30 TEETH TYPE B 1-11/16IN BORE
Part # H40B30F X 1-11/16
BDI # 21971842
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
DS60A20 1-11/16
Description
DS60A20 1-11/16 RLR CHAIN SPROCKET ; 1-11/16" BORE DIA 20 TEETH 3/4" PITCH
Part # DS60A20 1-11/16
BDI # 21569633
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
HDS80A15F X 1-11/16 KWSS
Description
HDS80A15F X 1-11/16 KWSS SPROCKET ; ADS80A15
Part # HDS80A15F X 1-11/16 KWSS
BDI # 25182473
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
H80B22F X 1-11/16
Description
H80B22 X 1-11/16 RLR CHAIN SPROCKET ; 80 CHAIN 22 TEETH TYPE B 1-11/16IN BORE
Part # H80B22F X 1-11/16
BDI # 21972340
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore