RS60-1A17TQ-H052N-J16D0M00-TK
Description
TSUBAKI RS60-1A17TQ-H052N-J16D0M00-TK
Part # RS60-1A17TQ-H052N-J16D0M00-TK
BDI # 23953057
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore
50A15 52MM
Description
50A15 52MM SPROCKET ; SGL ROLLER CHAIN SPROCKET 5/8IN PITCH
Part # 50A15 52MM
BDI # 21445233
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
H60B19X52MM 16X4.3MM KW 2SS
Description
H60B19X52MM 16X4.3MM KW 2SS SPROCKET ; (1) SS OVER KW,(1)SS AT 120 DEGREES
Part # H60B19X52MM 16X4.3MM KW 2SS
BDI # 25168028
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore
H80B25X52MM 16X4.3MM KW 2SS
Description
H80B25X52MM 16X4.3MM KW 2SS SPROCKET ; (1) SS OVER KW,(1)SS AT 120 DEGREES
Part # H80B25X52MM 16X4.3MM KW 2SS
BDI # 25168029
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore
60B23HX52MM 16X4.3MM KW 2SS FS
Description
60B23HX52MM 16X4.3MM KW 2SS FS SPROCKET ; MTO 60ANSI 23TEETH 52MM BORE FULLY SPLIT
Part # 60B23HX52MM 16X4.3MM KW 2SS FS
BDI # 25817179
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore