HD80B36F X 2-1/4
Description
HD80B36 X 2-1/4 RLR CHAIN SPROCKET ; 80 CHAIN 36 TEETH 2 STRD 2-1/4IN BORE
Part # HD80B36F X 2-1/4
BDI # 21972997
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Finished Bore
HD80B30F X 2-1/4 KW 2SS
Description
HD80B30 X 2-1/4 KW 2SS RLR CHN SPROCKET ; 80 CHAIN 30 TEETH 2 STRD 2-1/4IN BORE
Part # HD80B30F X 2-1/4 KW 2SS
BDI # 21972989
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
80B21 X 2-1/4 KW 2SS
Description
80B21 X 2-1/4 KW 2SS RLR CHAIN SPROCKET ; 80CHAIN 21T
Part # 80B21 X 2-1/4 KW 2SS
BDI # 24895725
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore
HD80B20F X 2-1/4
Description
HD80B20 X 2-1/4 RLR CHAIN SPROCKET ; 80 CHAIN 20 TEETH 2 STRD 2-1/4IN BORE
Part # HD80B20F X 2-1/4
BDI # 21972961
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
HD80B22F X 2-1/4
Description
HD80B22 X 2-1/4 RLR CHAIN SPROCKET ; 80 CHAIN 22 TEETH 2 STRD 2-1/4IN BORE
Part # HD80B22F X 2-1/4
BDI # 21972967
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore