Page 1 of 20

Next

Compare
80B48F X 2-3/8

COMPARE

80B48F X 2-3/8

Description
80B48F X 2-3/8 SPROCKET ; 2-3/8" KW 2SS

TSUBAKI

Part # 80B48F-2F

BDI # 916067

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 15.29
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 15.857
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 388.36
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
160BS11 2-3/8

COMPARE

160BS11 2-3/8

Description
160BS11 2-3/8 ; ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 160BS11 2-3/8

BDI # 20838459

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.1

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.012
Pitch Diameter - Millimeter: 180.34
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H80B23 X 2-3/8 KW 2SS

COMPARE

H80B23 X 2-3/8 KW 2SS

Description
H80B23 X 2-3/8 KW 2SS CHAIN SPROCKET ; 7.88" OD X 1-3/4" LTB X 1" P STEEL

TSUBAKI

Part # H80B23 X 2-3/8 KW 2SS

BDI # 21559238

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 7.344
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.876
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 186.54
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H80B17 X 2-3/8 KW 2SS

COMPARE

H80B17 X 2-3/8 KW 2SS

Description
H80B17 X 2-3/8 KW 2SS RLR CHN SPROCKET ; 80CHAIN 17T

TSUBAKI

Part # H80B17 X 2-3/8 KW 2SS

BDI # 26404493

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 5.442
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.949
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 138.23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D100BS13HT X 2-3/8

COMPARE

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.224

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.821
Pitch Diameter - Millimeter: 132.69
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY