Page 1 of 2

Next

Compare
80C32HX65MM PER DWG CCA011101-3-2

COMPARE

80C32HX65MM PER DWG CCA011101-3-2

Description
80C32HX65MM PER DWG CCA011101-3-2 SPRKT

MARTIN SPROCKET & GR

Part # 80C32HX65MM PER DWG CCA011101-3-2

BDI # 24680320

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.202

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.753
Pitch Diameter - Millimeter: 259.14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H80B32X65MM 18X4.4MM KW 2SS

COMPARE

H80B32X65MM 18X4.4MM KW 2SS

Description
H80B32X65MM 18X4.4MM KW 2SS SPKT ; (1)SS OVER KW (1)SS AT 120DEG W/HT

TSUBAKI

Part # H80B32X65MM 18X4.4MM KW 2SS

BDI # 23775217

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 10.202
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 10.753
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 259.14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D80B37Z X 65MM PER DWG 50072209D01

COMPARE

D80B37Z X 65MM PER DWG 50072209D01

Description
D80B37Z X 65MM PER DWG 50072209D01 SPRKT

TSUBAKI

Part # D80B37Z X 65MM PER DWG 50072209D01

BDI # 25848477

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.792

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.349
Pitch Diameter - Millimeter: 299.51
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E12B19 X 65MM KW SS

COMPARE

E12B19 X 65MM KW SS

Description
E12B19 X 65MM KW SS RLR CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # E12B19 X 65MM KW SS

BDI # 22570691

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 4.557
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.945
Other Features: Triplex Type | With Set Screw
Pitch Diameter - Millimeter: 115.74
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D100B14FH X 65MM 1/2 KW 2SS

COMPARE

D100B14FH X 65MM 1/2 KW 2SS

Description
D100B14FH 65MM ROLLER CHAIN SPROCKET ; 1/2" BORE 14TH 2SS W/HARDENED TEETH

TSUBAKI

Part # D100B14FH X 65MM 1/2 KW 2SS

BDI # 21463061

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 5.618
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 6.226
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 142.697
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY