50BS26H X 2.5625
Description
50BS26H X 2.5625 CHAIN SPROCKET ; 50CHAIN 26T
Part # 50BS26H X 2.5625
BDI # 24752736
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore