Page 1 of 14

Next

Compare
H80B34F X 2-11/16

COMPARE

H80B34F X 2-11/16

Description
H80B34F X 2-11/16 CHAIN SPROCKET ; 11.39" OD X 1-7/8" LTB X 1" P STEEL

TSUBAKI

Part # H80B34F X 2-11/16

BDI # 21462994

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.838

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.392
Pitch Diameter - Millimeter: 275.28
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H80B34 X 2-11/16 2KW 3SS

COMPARE

H80B34 X 2-11/16 2KW 3SS

Description
H80B34 X 2-11/16 2KW 3SS SPROCKET

TSUBAKI

Part # H80B34 X 2-11/16 2KW 3SS

BDI # 25856919

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 10.838
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.392
Other Features: With 3 Set Screw
Pitch Diameter - Millimeter: 275.28
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H100B32F X 2-11/16

COMPARE

H100B32F X 2-11/16

Description
H100B32 X 2-11/16 RLR CHAIN SPROCKET ; 100 CHAIN 32 TEETH TYPE B 2-11/16IN BORE

TSUBAKI

Part # H100B32F X 2-11/16

BDI # 21971580

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.753

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.441
Pitch Diameter - Millimeter: 323.92
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H100B35F X 2-11/16

COMPARE

H100B35F X 2-11/16

Description
H100B35 X 2-11/16 RLR CHAIN SPROCKET ; 100 CHAIN 35 TEETH TYPE B 2-11/16IN BORE

TSUBAKI

Part # H100B35F X 2-11/16

BDI # 21971590

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.945

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.639
Pitch Diameter - Millimeter: 354.2
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H100B39F X 2-11/16

COMPARE

H100B39F X 2-11/16

Description
H100B39 X 2-11/16 RLR CHAIN SPROCKET ; 100 CHAIN 39 TEETH TYPE B 2-11/16IN BORE

TSUBAKI

Part # H100B39F X 2-11/16

BDI # 21971606

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.535

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.234
Pitch Diameter - Millimeter: 394.589
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY