HD120B16F X 3-1/16
Description
HD120B16 X 3-1/16 RLR CHAIN SPROCKET ; 120 CHAIN 16 TEETH 2 STRD 3-1/16IN BORE
Part # HD120B16F X 3-1/16
BDI # 21972692
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
H80B38F X 3-1/16
Description
H80B38 X 3-1/16 RLR CHAIN SPROCKET ; 80 CHAIN 38 TEETH TYPE B 3-1/16IN BORE
Part # H80B38F X 3-1/16
BDI # 21972426
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.668
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Finished Bore