160B15 3-3/8 7/8X7/16 KW
Description
160B15 3-3/8 7/8X7/16 KW SPROCKET ; 15 TOOTH 3-3/8IN BORE W/KW
Part # 160B15 3-3/8 7/8X7/16 KW
BDI # 21837823
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Finished Bore
120B14 3-3/8IN KW/SS 90DEG
Description
120B14 3-3/8IN KW/SS 90DEG SPROCKET ; SMPLX ROLLER CHAIN SPROCKET 0.7IN PITCH
Part # 120B14 3-3/8IN KW/SS 90DEG
BDI # 21515752
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Finished Bore
D120B16 3-3/8 KWY 2SS
Description
D120B16 3-3/8 KWY 2SS RLR CHAIN SPROCKET ; 16 TEETH 8.44" OUTSIDE DIA
Part # D120B16 3-3/8 KWY 2SS
BDI # 21552199
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
D140BS16H X 3-3/8
Description
D140BS16H X 3-3/8 SPROCKET ; 140 ANSI 16 TEETH 3-3/8" BORE
Part # D140BS16H X 3-3/8
BDI # 25182105
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.847
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Finished Bore