D80B32H 3.377/3.379 3/4X3/8KW 2SS
Description
D80B32H 3.377/3.379 3/4X3/8KW 2SS SPRKT ; PER DWG EXCEPT 5-3/4IN HOD 3IN LTB
Part # D80B32H 3.377/3.379 3/4X3/8KW 2SS
BDI # 24680322
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Finished Bore