Page 1 of 3

Next

Compare
140B15 3-7/8  1 X 1/2 KW 2SS

COMPARE

140B15 3-7/8 1 X 1/2 KW 2SS

Description
140B15 3-7/8 1 X 1/2 KW 2SS SPROCKET ; 3/4-10 140 CHAIN 15 TEETH

MARTIN SPROCKET & GR

Part # 140B15 3-7/8 1 X 1/2 KW 2SS

BDI # 21928420

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 8.418
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.282
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 213.817
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D140B15H X 3-7/8

COMPARE

D140B15H X 3-7/8

Description
D140B15H X 3-7/8 CHAIN SPROCKET

TSUBAKI

Part # D140B15H X 3-7/8

BDI # 21580483

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.418

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.282
Pitch Diameter - Millimeter: 213.817
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HD120B17F X 3-7/8

COMPARE

HD120B17F X 3-7/8

Description
HD120B17 X 3-7/8 RLR CHAIN SPROCKET ; 120 CHAIN 17 TEETH 2 STRD 3-7/8IN BORE

TSUBAKI

Part # HD120B17F X 3-7/8

BDI # 21972706

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.163

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.924
Pitch Diameter - Millimeter: 207.35
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D120B18H X 3-7/8

COMPARE

D120B18H X 3-7/8

Description
D120B18H X 3-7/8 CHAIN SPROCKET

TSUBAKI

Part # D120B18H X 3-7/8

BDI # 21581778

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.639

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.407
Pitch Diameter - Millimeter: 219.431
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D140B16H X 3-7/8

COMPARE

D140B16H X 3-7/8

Description
D140B16H X 3-7/8 SPROCKET

TSUBAKI

Part # D140B16H X 3-7/8

BDI # 21595963

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.971

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.847
Pitch Diameter - Millimeter: 227.863
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY