D160B25 X 4-3/8 1 X 1/2KW 2SS
Description
D160B25 X 4-3/8 1 X 1/2KW 2SS ; SPROCKET
Part # D160B25 X 4-3/8 1 X 1/2KW 2SS
BDI # 24628049
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.032
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Finished Bore
160B20 X 4-3/8 KW 2SS
Description
160B20 X 4-3/8 KW 2SS SPROCKET ; MTO
Part # 160B20 X 4-3/8 KW 2SS
BDI # 25813662
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.828
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
324.714
Mounting Method:
Finished Bore
140B16H 4-3/8 BORE KWY 2SS
Description
140B16H 4-3/8 BORE KWY 2SS SPROCKET ; 4-3/8" BORE DIA 16 TEETH 1-3/4" PITCH
Part # 140B16H 4-3/8 BORE KWY 2SS
BDI # 21569480
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.847
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Finished Bore
D160B13 X 4-3/8 FORD SPEC
Description
D160B13 X 4-3/8 FORD SPEC SPROCKET ; MTO
Part # D160B13 X 4-3/8 FORD SPEC
BDI # 25817564
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.314
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Finished Bore
1240B11 X 4-3/8 KW 2SS
Description
1240B11 X 4-3/8 KW 2SS SPROCKET
Part # 1240B11 X 4-3/8 KW 2SS
BDI # 23663573
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
10.649
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.02
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
270.485
Mounting Method:
Finished Bore