140C45H X 4.4375IN MTO
Description
140C45H X 4.4375IN MTO SPROCKET ; 140C45H X 4.4375" BORE
Part # 140C45H X 4.4375IN MTO
BDI # 23676428
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.392
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Finished Bore
D160C18 4-7/16 1-1/4 X 5/8KW 2SS
Description
D160C18 4-7/16 1-1/4 X 5/8KW 2SS SPKT
Part # D160C18 4-7/16 1-1/4 X 5/8KW 2SS
BDI # 24024601
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore
H160B18 X 4-7/16 KW SS
Description
H160B18 X 4-7/16 KW SS CHAIN SPROCKET ; 12.542" OD X 2-3/4" LTB X 2" P STEEL
Part # H160B18 X 4-7/16 KW SS
BDI # 21524967
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore
160C60F X 4-7/16
Description
160C60F X 4-7/16 ; SPROCKET, DRIVE TYPE C 4-7/16"X60T
Part # 160C60F X 4-7/16
BDI # 20516313
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.362
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Finished Bore