H160C23 117MM-AAP02646501-DWG
Description
H160C23 117MM-AAP02646501-DWG SPROCKET ; 117MM BORE 23-TEETH
Part # H160C23 117MM-AAP02646501-DWG
BDI # 21542651
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.688
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.752
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Finished Bore