200B12 X 4-5/8 ALT
Description
200B12 X 4-5/8 ALT SPROCKET ; 1-1/4 X 5/8 STD KW (2) 1/2-13 UNC SS
Part # 200B12 X 4-5/8 ALT
BDI # 25176178
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.83
Pitch Diameter - Millimeter:
245.364
Mounting Method:
Finished Bore
160BS17 X 4-5/8
Description
160BS17 X 4-5/8 RLR CHN SPROCKET ; 160CHAIN 17T
Part # 160BS17 X 4-5/8
BDI # 24955352
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.898
Pitch Diameter - Millimeter:
275.438
Mounting Method:
Finished Bore
80BS41 X 4-5/8IN WELDED
Description
80BS41 X 4-5/8IN WELDED CHN SPRKT ; 80CHAIN 41T
Part # 80BS41 X 4-5/8IN WELDED
BDI # 23780915
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.064
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Pitch Diameter - Millimeter:
331.826
Mounting Method:
Finished Bore