D160B21H X 4-3/4 W/ 1-1/4 SW KW
Description
D160B21H X 4-3/4 W/ 1-1/4 SW KW
Part # D160B21H X 4-3/4 W/ 1-1/4 SW KW
BDI # 24872093
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.47
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Finished Bore
DS160A22 X 4-3/4 SPLIT KW/2SS
Description
DS160A22 X 4-3/4 SPLIT KW/2SS SPROCKET
Part # DS160A22 X 4-3/4 SPLIT KW/2SS
BDI # 24874136
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Other Features:
Split Type | With 2 Set Screw
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Finished Bore
200B15 4-3/4 FORD SPEC
Description
200B15 4-3/4 FORD SPEC SPROCKET ; SGL ROLLER CHAIN SPROCKET 2-1/2IN PITCH
Part # 200B15 4-3/4 FORD SPEC
BDI # 21515727
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.26
Pitch Diameter - Millimeter:
305.435
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Finished Bore
E160B14 4 3/4 KW 2SS
Description
E160B14 4 3/4 K2SS ; TRIPLE SPROCKET 2IN PITCH
Part # E160B14 4-3/4 K2SS
BDI # 18185425
Features
Chain Pitch - Inch:
2
Chain Size:
160-3
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.962
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Finished Bore