E40A22 35MM BORE MTO

COMPARE

E40A22 35MM BORE MTO

Description
E40A22 35MM BORE MTO SPROCKET

MARTIN SPROCKET & GR

Part # E40A22 35MM BORE MTO

BDI # 21536532

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-3
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.513

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.778
Pitch Diameter - Millimeter: 89.24
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
T40B24 2.001/2.003IN PER DWG

COMPARE

T40B24 2.001/2.003IN PER DWG

Description
T40B24 2.001/2.003" PER DWG SPROCKET

TSUBAKI

Part # T40B24 2.001/2.003IN PER DWG

BDI # 25166575

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-3
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.831

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.098
Pitch Diameter - Millimeter: 97.3
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
T40B21H X 1IN PER DWG 41-00550

COMPARE

T40B21H X 1IN PER DWG 41-00550

Description
T40B21H X 1IN PER DWG 41-00550 SPROCKET ; 1" BORE 21T CHAIN NO.40 W/HT

TSUBAKI

Part # T40B21H X 1IN PER DWG 41-00550

BDI # 23676487

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-3
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.355

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.618
Pitch Diameter - Millimeter: 85.21
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E40B35 X 2-3/4 5/8X5/16 KW 1SS

COMPARE

E40B35 X 2-3/4 5/8X5/16 KW 1SS

Description
E40B35 X 2-3/4 5/8X5/16 KW 1SS SPROCKET ; 2-3/4" BORE 35 TEETH

MARTIN SPROCKET & GR

Part # E40B35 X 2-3/4 5/8X5/16 KW 1SS

BDI # 22528635

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-3
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 5.578
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.856
Other Features: With 1 Set Screw
Pitch Diameter - Millimeter: 141.68
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY