Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.578
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.578
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Finished Bore
80BS27 1 1/4
Description
80BS27 1 1/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS27 1 1/4
BDI # 624770
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
With 2 Set Screw
Global Part Number GPN:
34169
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Finished Bore
H60B27F X 1-1/2
Description
H60B27F X 1-1/2 ROLLER CHAIN SPROCKET ; 60 CHN 27 TEETH TYPE B 1-1/2" FIN BORE
Part # 60BS27HT 1 1/2
BDI # 916894
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.867
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Finished Bore