140B80 X 4IN STD KW 2SS
Description
140B80 X 4IN STD KW 2SS RLR CHAIN SPRKT ; 4" BORE 80T CHAIN #140
Part # 140B80 X 4IN STD KW 2SS
BDI # 25182159
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Finished Bore
140B80 X 2-15/16IN KW SS
Description
140B80 X 2-15/16IN KW SS SPROCKET ; 140 ANSI 80 TEETH 2-15/16" BORE
Part # 140B80 X 2-15/16IN KW SS
BDI # 24330881
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Finished Bore
140C80 X 2-15/16IN KW SS
Description
140C80 X 2-15/16IN KW SS SPROCKET ; 140 ANSI 80 TEETH 2-15/16" BORE
Part # 140C80 X 2-15/16IN KW SS
BDI # 24330879
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Finished Bore
D200C60H X 4-15/16
Description
D200C60H X 4-15/16 CHAIN SPROCKET
Part # D200C60H X 4-15/16
BDI # 25953181
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
47.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
49.202
Pitch Diameter - Millimeter:
1213.307
Mounting Method:
Finished Bore