140C45H X 4.4375IN MTO
Description
140C45H X 4.4375IN MTO SPROCKET ; 140C45H X 4.4375" BORE
Part # 140C45H X 4.4375IN MTO
BDI # 23676428
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Finished Bore
240BS17H X 4-1/2IN 1KW/2SS
Description
240BS17H X 4-1/2IN 1KW/2SS SPROCKET ; 240 CHAIN 17 TEETH 4-1/2" BORE
Part # 240BS17H X 4-1/2IN 1KW/2SS
BDI # 24721567
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
16.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.85
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
414.706
Mounting Method:
Finished Bore
60B68 X 4-1/2 FORD SPEC
Description
60B68 X 4-1/2 FORD SPEC CHN SPROCKET ; 60CHAIN 68T
Part # 60B68 X 4-1/2 FORD SPEC
BDI # 25178953
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.24
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.673
Pitch Diameter - Millimeter:
412.49
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.392
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Finished Bore
80BS80 4-1/2
Description
80BS80 4-1/2 SPROCKET ; SGL BORED TO SIZE SPROCKET 1IN PITCH
Part # 80BS80 4-1/2
BDI # 21515999
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Finished Bore