240C30 X 5-7/16 2SS
Description
240C30 X 5-7/16 2SS SPROCKET ; 1-1/4 X 5/8 KW SS OVER KW ON EACH HUB
Part # 240C30 X 5-7/16 2SS
BDI # 23244368
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
28.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.34
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
728.98
Mounting Method:
Finished Bore
D160C35 5-1/2 W/KW AND 2SS
Description
D160C35 5-1/2 W/ KW AND 2SS SPROCKET
Part # D160C35 5-1/2 W/KW AND 2SS
BDI # 24024599
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Finished Bore
H160C35 X 5-7/16 KW 2SS
Description
H160C35 X 5-7/16 KW 2SS CHAIN SPROCKET ; 35 TEETH C-HUB 5-7/16IN BORE
Part # H160C35 X 5-7/16 KW 2SS
BDI # 23237937
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Finished Bore
D200B18 X 5-7/16
Description
D200B18 X 5-7/16 ROLLER CHAIN SPROCKET ; 5-7/16" BORE 18T CHAIN NO. 200
Part # D200B18 X 5-7/16
BDI # 23906719
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.678
Pitch Diameter - Millimeter:
365.684
Mounting Method:
Finished Bore
D240B18 X 5.5 1-1/4 KW2SS
Description
D240B18 X 5.5 1-1/4 KW2SS SPROCKET
Part # D240B18 X 5.5 1-1/4 KW2SS
BDI # 24639759
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
17.276
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.81
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
438.81
Mounting Method:
Finished Bore