Page 1 of 32

Next

Compare
80B21 X 2-1/4 KW 2SS

COMPARE

80B21 X 2-1/4 KW 2SS

Description
80B21 X 2-1/4 KW 2SS RLR CHAIN SPROCKET ; 80CHAIN 21T

MARTIN SPROCKET & GR

Part # 80B21 X 2-1/4 KW 2SS

BDI # 24895725

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.71
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.235
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 170.434
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80B40 X 2-1/4

COMPARE

80B40 X 2-1/4

Description
80B40 X 2-1/4 RLR CHAIN SPROCKET ; 40T 80CHAIN

MARTIN SPROCKET & GR

Part # 80B40 X 2-1/4

BDI # 22539744

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.746

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.306
Pitch Diameter - Millimeter: 323.74
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D140B11 X 2-1/4 1/2 KW/SS

COMPARE

D140B11 X 2-1/4 1/2 KW/SS

Description
D140B11 X 2-1/4 1/2 KW/SS SPROCKET ; ROLLERCHAIN SPROCKET 1-3/4IN PITCH

MARTIN SPROCKET & GR

Part # D140B11 X 2-1/4 1/2 KW/SS

BDI # 21515979

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 6.213
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.011
Other Features: With Set Screw
Pitch Diameter - Millimeter: 157.81
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50BS76 2-1/4 2-1/2 KW/1SS

COMPARE

50BS76 2-1/4 2-1/2 KW/1SS

Description
50BS76 2-1/4 2-1/2 KW/1SS SPROCKET ; SGL BORED TO SIZE SPROCKET 5/8IN PITCH

MARTIN SPROCKET & GR

Part # 50BS76 2-1/4 2-1/2 KW/1SS

BDI # 21445322

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 15.124
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.486
Other Features: With Set Screw
Pitch Diameter - Millimeter: 384.15
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80B32 X 2-1/4

COMPARE

80B32 X 2-1/4

Description
80B32 X 2-1/4 RLR CHAIN SPROCKET ; 2-1/4" BORE 1/2 X 1/4 IN KW 2SS

MARTIN SPROCKET & GR

Part # 80B32 X 2-1/4

BDI # 23676321

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.202

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.753
Pitch Diameter - Millimeter: 259.14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY