Page 1 of 21

Next

Compare
H100B14 X 2-5/8 KW2SS

COMPARE

H100B14 X 2-5/8 KW2SS

Description
H100B14 X 2-5/8 KW2SS SPROCKET

TSUBAKI

Part # H100B14 X 2-5/8 KW2SS

BDI # 24599038

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 5.618
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.226
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 142.697
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60B30ZI X 2.625IN SPCL REF #8100131538

COMPARE

60B30ZI X 2.625IN SPCL REF #8100131538

Description
60B30ZI X 2.625IN SPCL REF #8100131538 ; SPROCKET 2.5615/2.5627" BORE-1/2" HUB

MARTIN SPROCKET & GR

Part # 60B30ZI X 2.625IN SPCL REF #8100131538

BDI # 24680313

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.175

Inch - Metric: Inch
Material: Zinc Plated Steel
Outside Diameter - Inch: 7.586
Pitch Diameter - Millimeter: 182.25
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H80B34F X 2-11/16

COMPARE

H80B34F X 2-11/16

Description
H80B34F X 2-11/16 CHAIN SPROCKET ; 11.39" OD X 1-7/8" LTB X 1" P STEEL

TSUBAKI

Part # H80B34F X 2-11/16

BDI # 21462994

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.838

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.392
Pitch Diameter - Millimeter: 275.28
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H80B34 X 2-11/16 2KW 3SS

COMPARE

H80B34 X 2-11/16 2KW 3SS

Description
H80B34 X 2-11/16 2KW 3SS SPROCKET

TSUBAKI

Part # H80B34 X 2-11/16 2KW 3SS

BDI # 25856919

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 10.838
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.392
Other Features: With 3 Set Screw
Pitch Diameter - Millimeter: 275.28
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H100B16F X 2-5/8

COMPARE

H100B16F X 2-5/8

Description
H100B16 X 2-5/8 RLR CHAIN SPROCKET ; 100 CHAIN 16 TEETH TYPE B 2-5/8IN BORE

TSUBAKI

Part # H100B16F X 2-5/8

BDI # 21971448

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.408

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.034
Pitch Diameter - Millimeter: 162.763
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY